Shop All Solar Panel Accessories
Seaward
Solar Irradiance Meter, W Datalogging
Mfr # SS200R
Zoro # G7528053
original price:
$892.01
13% off
new price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interface USB
- Display LCD
- Inclinometer Range 0 to 90 Degrees
- Compass Bearing Range 0 Degrees to 360 Degrees
- Irradiance Range 100-1200 W/m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seaward
- MFR # SS200R
- Zoro # G7528053
- Country of Origin United Kingdom
- Category Solar Panel Accessories
Details
Item | Solar Irradiance Meter |
Interface | USB |
Display | LCD |
Inclinometer Range | 0 to 90 Degrees |
Compass Bearing Range | 0 Degrees to 360 Degrees |
Irradiance Range | 100-1200 W/m |
Data Logging | Y |
Auto Power Off | Yes |
Temp. Range | 0 to 50 Degrees C |
Power Source | Battery |
Irradiance Measurement - Minimum | 100 W/sq m |
Inclination Measurement - Minimum | 0 Degrees |
Includes Batteries | Yes |
Temperature Measurement - Minimum | 0 Degrees C |
Temperature Measurement - Maximum | 50 Degrees C |
Irradiance Measurement - Maximum | 1,200 W/sq m |
Inclination Measurement - Maximum | 90 Degrees |
Manufacturer Warranty | 2 yr |
Description
Irradiance Meter, Irradiance Measurement - Minimum 100 W/sq m, Irradiance Measurement - Maximum 1,200 W/sq m, Compass Bearing Range 0 Degrees to 360 Degrees , Inclination Measurement - Minimum 0 Degrees , Inclination Measurement - Maximum 90 Degrees , Display LCD, Datalogging Yes, Temperature Measurement - Maximum 50 Degrees C, Temperature Measurement - Minimum 0 Degrees C, Auto Power Off Yes, Manufacturer Warranty 2 yr, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Five Port LeverGard Lever Wire Con, PK 10 (19-PCL5)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3023)
- HUBBELL Receptacle, Interlock (HBL430MI9W)
- ZORO SELECT Channel Rigid Pipe Strap, 3-1/2 In, PK10 (V110 3-1/2EG)
- SEAWARD Solar Irradiance Meter (SS100)
- MIGHTY MAX BATTERY Heavy Duty Group U1 Battery Box for Solar Wind Energy Storage (MAX3476877)
- VICTRON ENERGY BlueSolar MPPT 100/50 (SCC020050200)
- XANTREX C-Series Solar Charge Controller - 35 Amps (C35)
- AIMS POWER Solar Charge Cntrllr, 30A, 24 V DC, 15 V DC (SCC30AFM)
- VICTRON ENERGY SmartSolar MPPT 75/10 Retail (SCC075010060R)
- ECOFLOW Solar MC4 Parallel Connection Cable (EFPV-LTY2CBL0.3M)
- Seaward Solar Panel Accessories