Shop All Solar Panel Accessories
Seaward
Solar Irradiance Meter
Mfr # SS100
Zoro # G8523417
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Temp. Range 0 to 50 Degrees C
- Irradiance Range 100-1200 W/m
- Power Source Battery
- Inclinometer Range 0 to 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seaward
- MFR # SS100
- Zoro # G8523417
- Country of Origin United Kingdom
- Category Solar Panel Accessories
Details
Item | Solar Irradiance Meter |
Display | LCD |
Temp. Range | 0 to 50 Degrees C |
Irradiance Range | 100-1200 W/m |
Power Source | Battery |
Inclinometer Range | 0 to 90 Degrees |
Data Logging | No |
Compass Bearing Range | 0 Degrees to 360 Degrees |
Auto Power Off | Yes |
Temperature Measurement - Minimum | 0 Degrees C |
Irradiance Measurement - Maximum | 1,200 W/sq m |
Manufacturer Warranty | 2 yr |
Inclination Measurement - Minimum | 0 Degrees |
Includes Batteries | Yes |
Inclination Measurement - Maximum | 90 Degrees |
Irradiance Measurement - Minimum | 100 W/sq m |
Temperature Measurement - Maximum | 50 Degrees C |
Description
Irradiance Meter, Irradiance Measurement - Minimum 100 W/sq m, Irradiance Measurement - Maximum 1,200 W/sq m, Compass Bearing Range 0 Degrees to 360 Degrees , Inclination Measurement - Minimum 0 Degrees , Inclination Measurement - Maximum 90 Degrees , Display LCD, Datalogging No, Temperature Measurement - Maximum 50 Degrees C, Temperature Measurement - Minimum 0 Degrees C, Auto Power Off Yes, Manufacturer Warranty 2 yr, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Cable Ties, Releasable, 5/16" Hole, PK10 (12046PK)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1BK)
- REMINGTON INDUSTRIES Hook Up Wire, 22 Gauge, Solid, Jumper Wire Kit, 0.024" Diameter, 300 Volts, PK 350 (22SLDJWK350)
- HONEYWELL Q340A1090 30Mv Thermocouple (Q340A1090)
- SEAWARD Solar Irradiance Meter, W Datalogging (SS200R)
- GRAPE SOLAR Charge Controller, 45A Max. Current (GS-MPPT-ZENITH-40)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V 20A (RPPL24-36-30)
- VICTRON ENERGY SmartSolar MPPT 250/100-MC4 VE.Can (SCC125110511)
- ZAMP SOLAR Zamp Solar Z6F-USP1002 140W Portable Solar Kit (Z6F-USP1002)
- VICTRON ENERGY BlueSolar MPPT 100/30 (SCC020030200)
- TYCON SYSTEMS 12AWG MC-4 RemotePro Outdoor Cable .33m (RPST-CBL-2PNL-Conn)
- Seaward Solar Panel Accessories