Shop All Light Meters
This Product is Discontinued
Seaward
Solar Installation Test Kit, LCD Display (Discontinued)
Mfr # 389A912K
Zoro # G7771928
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage Range 0.0 to 1000
- Current Range 0.0 to 15.0A
- Efficiency Yes
- Display LCD
- Min./Max. Memory 999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seaward
- MFR # 389A912K
- Zoro # G7771928
- Country of Origin United Kingdom
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Recommended Battery Size | AA |
Details
Item | Solar Link Kit |
Voltage Range | 0.0 to 1000 |
Current Range | 0.0 to 15.0A |
Efficiency | Yes |
Display | LCD |
Min./Max. Memory | 999 |
Powered By | Battery |
Current Accuracy | +/-(0.1% +2digits) |
Voltage Accuracy | +/-(0.5% +2 Digit) |
Includes | (6) AA Batteries, 4 mm PV Connector Test Leads, Calibration Certificates, Carrying Case, Current Clamp |
Data Hold | No |
Number of Batteries | 6 |
Short Circuit Current Accuracy | +/-0.1% + 2 digits |
Manufacturer Warranty | 2 yr |
Number of Memory Records | 999 |
Includes Batteries | Yes |
Open Circuit Voltage Accuracy | +/-0.5% + 2 Digit |
Description
Solar Link Kit, Display LCD, Datalogging No, Includes (6) AA Batteries, 4 mm PV Connector Test Leads, Calibration Certificates, Carrying Case, Current Clamp, Number of Memory Records 999, Manufacturer Warranty 2 yr, Includes Batteries Yes, Recommended Battery Size AA, Number of Batteries 6, Open Circuit Voltage Accuracy +/-0.5 Percent + 2 Digit, Short Circuit Current Accuracy +/-0.1 Percent + 2 digits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.