Shop All Resistance Testers
Seaward
Portable Appliance Tester
Mfr # AGT 100
Zoro # G8523401
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Manufacturers Warranty Length 1 yr
- Current Range 0.1 mA to 19.99 mA
- Leakage Current Range 0.10mA to 19.99 mA
- Display Multiline LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seaward
- MFR # AGT 100
- Zoro # G8523401
- Country of Origin United Kingdom
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Portable Appliance Tester, AC Magnitude Calculation True RMS, CAT Safety Rating Not Rated, Data Logger Yes, Display Type Digital, Insulation Resistance Test Voltage 250V DC, 500V DC, Leakage Current Measured 0.10 to 19.99 mA, Maximum Current Measured 19.99 mA, Maximum Resistance Measured 19.99 megaohm, Minimum Current Measured 0.1 mA, Minimum Resistance Measured 2 megaohm, Operating Voltage 230V, Power Source Battery, Tester Type Portable Appliance Tester, Testing Functions Insulation Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 32 in wc, 1/4 in MNPT, Steel, Black (PLP301)
- FLOWLINE Side Mount Bracket, 2 In (LM50-1001)
- PRO 4 in Dial, 0/100 PSI & Bar, 1/2 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-402E-01)
- FLUKE Infrared Thermometer, LCD, -22 Degrees to 1112 Degrees F, Single Dot Laser Sighting (Fluke 64 MAX)
- SEAWARD Electrical Safety Tester, LCD Display (Safetest 50)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- RELIANCE CONTROLS Receptacle Tester with GFCI, 60 Hz, 120VAC (THP102P)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- RELIANCE CONTROLS Alert Monitor, For Transfer Switch (THP108)
- FLUKE Cable Reel Accessory (CABLE REEL 25M GR)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6416)
- Seaward Resistance Testers