Shop All Resistance Testers
Seaward
Electrical Safety Tester, LCD Display
Mfr # Safetest 50
Zoro # G7771946
Free Shipping & Returns
$1,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0 A to 20 A
- Special Features Tests to ES60601, NFPA-99, IEC62353, IEC61010
- Power Source 90 to 264V AC, 48 to 64 Hz
- Includes Carry Case, Power Cord, Test Probe
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seaward
- MFR # Safetest 50
- Zoro # G7771946
- Country of Origin United Kingdom
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Biomedical Electrical Safety Tester, AC Magnitude Calculation True RMS, CAT Safety Rating Not Rated, Display Type Digital, Leakage Current Measured 0.1 to 9,999 uA, Maximum Current Measured 20 A, Maximum Resistance Measured 19.9 ohm, Minimum Current Measured 0 A, Minimum Resistance Measured 0 ohm, Operating Voltage 0.0V to 300V AC, Power Source 90 to 264V AC, 48 to 64 Hz, Tester Type Electrical Safety Tester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 6 In, Range +60 to -40, 1 Day, PK60 (C614)
- GREENLEE Clamp Meter, LCD, 600 A (CM-860)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- DWYER INSTRUMENTS Differential Pressure Switch 15-50 Inch (1823-5)
- SEAWARD Portable Appliance Tester (AGT 100)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- UEI TEST INSTRUMENTS NIST Certified IP42 Advanced Insulation Resistance Tester 600V AC/DC (IRT803-N)
- AEMC INSTRUMENTS Earth Ground Tester, 128 Hz, 42VAC (4620)
- PCE INSTRUMENTS Electrical Earth Tester, Up to 1000V Terminal Voltage (PCE-ITE 50)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 1L (147001)
- SANWA Portable Earth Tester with Phase Detection (PDR302)
- Seaward Resistance Testers