Shop All Dining Table Benches
Seatsolutions
Amanda Contemporary Dining Bench in Gray Faux Leather Chrome
Mfr # SE166172
Zoro # G403851718
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seatsolutions
- MFR # SE166172
- Zoro # G403851718
- UPC # 654204938241
- Country of Origin China
- Category Dining Table Benches
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features Specifications- Color: Gray
- Material: Faux Leather
- Dimension: 19"H x 48"W x 18"D
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS CANDLES WHT 5"" 4PK (8674)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (402LA6063884)
- BAMBOO54 Bamboo Fifty Four 1686 Frame Bamboo Root burnt 11 x 14 (1686)
- ENDURANCE Standing Desk, Floor Mount, Plastic, Gray (7607SG)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- MODWAY FURNITURE 17.5 H x 18.5 W x 48.5 L in. Valet Velvet Bench, Navy (EEI-2460-NAV)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-18)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, White (BE08-39)
- BAXTON STUDIO Valina Upholstered 2-Door Wood Shoe Storage Bench with Cabinet (155-9280)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- Seatsolutions Dining Table Benches