Shop All Toilet Repair Parts
Seatsolutions
7233-20-38-5 Universal Toilet Connector - 20 in.
Mfr # SE798987
Zoro # G703977897
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seatsolutions
- MFR # SE798987
- Zoro # G703977897
- UPC # 753153413356
- Country of Origin China
- Category Toilet Repair Parts
Description
Features
- Universal Toilet Connector
- Size - 20 in.
- Material - Stainless Steel
- Fits 0.38 in. Compression, 0.5 in. Compression, 0.5 in. Fip, 0.43 Compression
- Dimension - 12 x 1 x 1 in.
- Item Weight - 0.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- DELTA Trinsic Escutcheon Champagne Bronze (RP100091CZ)
- TOTO Abspp Sensor Controller For 1.01.28 1.6 (TH559EDV550)
- ZORO SELECT Floor Flange Trim Plate, Steel, 1/2 In (1PPE2)
- SEATSOLUTIONS POPRACK12A-5PK Faucet & Toilet Supply Line Display Rack (SE137810)
- SEATSOLUTIONS Universal Rubber Toilet Plunger Handle 6 x 16.25 In. (SE107510)
- JONES STEPHENS Closet Bolts 5/16 in. x 3-1/2 in. Brass Closet Bolts w/ Oval Washers Nickel Plated Acorn Nuts, 100PK (C02025B)
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36255)
- JONES STEPHENS Snap-On Seat Disc For Am. Std. (C04625)
- JONES STEPHENS Flush Fit, Cl Flange, 4 Barrel, Plas, PVC, 3" (C50306)
- DANCO Tailpiece Washer F5 3/4 Sloan (37072)
- Seatsolutions Toilet Repair Parts