Shop All Stacking Chairs
Seating
Regency Dining Cushioned Restaurant Stackable Chair (4 pack)- Black
Mfr # 8029BK4PK
Zoro # G0295202
product price: $214.99
/pk 4, $53.75/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17
- Style Stacking Chair
- Chair Color Black
- Width 16
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seating
- MFR # 8029BK4PK
- Zoro # G0295202
- UPC # 843532025680
- Country of Origin China
- Category Stacking Chairs
Dimensions
Depth | 17 |
Width | 16 |
Overall Length | 17 |
Height | 33 |
Details
Item | Restaurant Stack Chair,Black,PK4 |
Style | Stacking Chair |
Chair Color | Black |
Color | Black |
Material | Metal|Vinyl |
Frame Finish | Metal|Vinyl |
Description
Restaurant Stack Chair,Black,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Beige, PK4 (1201)
- ALL SEASONS All Seasons Down Alternative Comforter, Khaki, Twin (GP130111)
- LUMISOURCE Chloe Counter Stool in Gold Metal and Black Velvet, PK 2 (B26-CHLOE AUVBK2)
- KANTEK Mobile Printer Stand, Black, Plastic (KTKPS540)
- OFFICESOURCE CoolMesh Pro Collection Mesh Back Nesting Chair with Upholstered Seat and Titanium Frame (8094TNSABK)
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- FLASH FURNITURE 880 lb. Capacity Gray Stack Chair w/ Chrome Frame, 5PK (5-RUT-18-GY-CHR-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- CORTECH Razorback Chair, Brown (86484BN)
- FLASH FURNITURE Stack Chair, Gray w/ Black Frame (RUT-188-GY-GG)
- Seating Seating