Shop All Classroom Furniture
Seat Sack
Seat Sack SSK00117BK-2 17 in. Large Chair Bag; Black - 2 Each
Mfr # SSK00117BK-2
Zoro # G204129535
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seat Sack
- MFR # SSK00117BK-2
- Zoro # G204129535
- UPC # 194629060597
- Country of Origin China
- Category Classroom Furniture
Description
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- Large Chair Bag
- Just slip over the back of any hair; the integrated pocket holds all kinds of items
- Made of sturdy laminated flame-retardant fabric
- Easy to clean
- 2 Each
- Color: Black
- Size: 17 in.
- Grades: Grade 3, Grade 4, Grade 5
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W X 120 L X (F42120-BMT3696-41-7122K)
- GLOBAL INDUSTRIAL Mid Back 24/7 Antimicrobial Task Chair, Vinyl, Black (695506)
- ATLAS COMMERCIAL PRODUCTS Folding Bar Stool with Backrest, Black (FBS2BLCK)
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf (VWS)
- SEAT SACK Seat Sack, Small, 12 inch, Chair Pocket, Red, PK2 (10112)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- TOT MATE SingleDoor Tall Cabinet ReadyToAssemble (TM2084R.S2222)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- CHILDCRAFT Narrow Storage Unit with Well Top, 3 Compartments (1557231)
- MELISSA & DOUG Natural Wooden Table w/2 Chairs (2427)
- Seat Sack Office & School Tables