Shop All Vacuum Parts
Seasucker
SeaSucker VM1007B 4.5 ft. Low Profile Vacuum Mount; Black
Mfr # SSK-VM1007B
Zoro # G604018620
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seasucker
- MFR # SSK-VM1007B
- Zoro # G604018620
- UPC # 810046210789
- Country of Origin China
- Category Vacuum Parts
Description
This 4.5 ft. low-profile vacuum cup lets you mount a variety of objects to most non-porous surfaces with no tools required. A pump-action vacuum creates 120 pounds of pull strength without denting or scratching the surface its attached to.
Features- 4.5 Pump-action vacuum cup mounts to most non-porous, horizontal or vertical surfaces
- Slotted holes in top of unit let you hang or bolt a variety of objects
- Hard plastic construction is lightweight yet durable
- Protective cap prevents vacuum cup from hardening or cracking
- Waterproof lubricant helps prevent plunger from sticking
- Color: Black
- Pull Rating: 120 lbs
- Size: 4.5 ft.
- Country of Origin: USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIPESPLUS Baby Wipes, Unscented, Flowpack, 8, PK12, Unscented, 12 PK (67811)
- EVERWIPE ChemReady Dry Wipes, 12 x 125, 90 Wipes, 6PK (192808)
- R & R TEXTILE MILLS, INC. Glass Cleaning Rag, 16"x16", Microfiber, Blue, PK 12 (WW73040 - Blue)
- DUSTLESS TECHNOLOGIES Soft Cuff for 1.5" Hose to 2" I.D. (B0348)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- GLOBAL INDUSTRIAL Replacement Extension Wand, 2 Pieces, For Cat C06V Wet/Dry Vacuum 641758 (CRP1018)
- MI-T-M Power Cord Assembly (32-0707)
- NILFISK-ADVANCE AMERICA Nilfisk Filter Bags For Use With Attix 19, 5 Bags/Pack (302002892)
- ORECK Brush Roller, Fits XL21 (430001300)
- DIRT DEVIL VAC BELT STYLE 15 PK2 (3-SN0220-001)
- TORNADO Strain Relief - Large Size Metal (SR42)
- Seasucker Vacuum Parts