Seasucker

SeaSucker 827912081589 Mini Bomber 2 Bike Fork Mount Rack with 2 Rear Wheel Straps


product price: $611.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Mini Bomber is our newest and probably our most versatile model. Two-bike fork-mount rack designed to attach to your car's roof or trunk, or your SUV's back glass.Plastic body flexes to conform to your car's curves. Four 6" SeaSucker vacuum mounts give this rack plenty of muscle. Includes two 6" Rear Wheel Straps. Black HDPE body for strength and durability. 23"x 9" footprint.

Features
  • Holds 2 bicycles up to 45 lbs. each
  • Made for roof top, trunk or hatchback attachment
  • Attaches to metal, glass or fiberglass surfaces
  • 3/4" thick HDPE body for strength and durability
  • Two heavy-duty fork mounts for 9mm dropouts
  • Four 6" vacuum cups on bod/210 lb. pull-strength rated each
Specifications
  • Weight: 15 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.