Shop All Computer Bags & Sleeves
Seasonic
Seasonic SYNCRO Q704 Syncro Computer Case with Cable Management Design to Create Quality & Clean Look
Mfr # SYNCRO Q704
Zoro # G503929409
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seasonic
- MFR # SYNCRO Q704
- Zoro # G503929409
- UPC # 4711173876670
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Seasonic SYNCRO Q704 case, 2021 iF and Red Dot design award winner, Cable Management design to create quality & clean look, use with SYNCRO psu highly recommended, combo deal .
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications.
Specifications- Power Supply Mounted: Bottom
- Side Panel Window: Yes
- Expansion Slots: 7
- Front Ports: 2 x USB 3.0 / 1 x USB Type-C / 1 x Audio In / 1 x Audio Out
- Max GPU Length: 345 mm
- Max CPU Cooler Height: 185 mm
- Max PSU Length: 280 mm
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Replacement for Tessco 94664028722 (94664028722)
- ILC Replacement for HP Hewlett Packard Hstnn-yb3n (HSTNN-YB3N HP HEWLETT PACKARD)
- SANOXY RGB Gaming Mice Mouse DPI USB Flowing Backlit Light Wired PC Laptop Compute - White (WP-254821619943-MS-WE)
- MIGHTY MAX BATTERY 12V 125AH SLA Battery for Sump Pump Backup Power Battery (ML125-1216)
- PREFERRED NATION Preferred Nation 6113.Blk Columbia Vertical Laptop Messenger - Black (6113.Blk)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- PLANAR 22In Wide Monitor (998-2120-00)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- Seasonic Computer Bags & Sleeves