Shop All Computer Power Supplies
Seasonic
Seasonic SSR-750FX 750W 80 Plus Gold Intel ATX 12V Power Supply
Mfr # SSR-750FX
Zoro # G203686916
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seasonic
- MFR # SSR-750FX
- Zoro # G203686916
- UPC # 4711173873365
- Country of Origin China
- Category Computer Power Supplies
Description
Browse our collection of high quality, reliable and authentic Computer&Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.
Features- Full modular
- Hybrid silent fan control
- Power: 750W
- Form Factor: Intel ATX 12V
- AC Input: 100 - 240V
- Frequency: 50 - 60 Hz
- Weight: 7.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18Ah Replaces RBC7 SU1400 SUA1500 SU700 APC Cartridge - 2 Pack (ML18-12MP296971)
- TRIPLETT HD CCTV Tester, Gray, Plastic (8066)
- ILC Replacement for Light Bulb / Lamp 50022-bop (50022-BOP LIGHT BULB / LAMP)
- PLUGABLE TECHNOLOGIES Plugable Technologies USB-WIFINT USB-WIFINT USB 2.0 802.11n Wireless Adapter (USB-WIFINT)
- SEASONIC Seasonic SSP-300SFB 300 watt 80 Plus Bronze SFX 12 V Power Supply with Active PFCF3 (SSP-300SFB)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- ANTAIRA 240 Watt Series / 48 VDC / 5.0 Amps Industrial Slim High-Efficiency Single Output Power Supply (SDR-240-48)
- CORSAIR RMe Ser RM750e PSU (CP-9020262-NA)
- THERMALTAK Thermaltake Toughpower Gf A3 Gold 850W - Tt Premium Edition - Power (PS-TPD-0850FNFAGU-L)
- SOLAHD Power Supply 12V, 50W, 4A (SVL412100)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- Seasonic Computer Power Supplies