Shop All Computer Power Supplies
Seasonic
Seasonic SSR-650FX 650W 80 Plus Gold Intel ATX 12V Power Supply
Mfr # SSR-650FX
Zoro # G203881533
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seasonic
- MFR # SSR-650FX
- Zoro # G203881533
- UPC # 4711173873358
- Country of Origin China
- Category Computer Power Supplies
Description
Browse our collection of high quality, reliable and authentic Computer&Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.
Features- Full modular
- Hybrid silent fan control
- Power: 650W
- Form Factor: Intel ATX 12V
- AC Input: 100 - 240V
- Frequency: 50 - 60 Hz
- Weight: 6.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Levo LCM 36 (ML50-126888)
- ICOM Belt Clip, Polycarbonate (MB93)
- STARTECH.COM 28-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2869-PRIVACY-SCREEN)
- CANARM LTD Canarm® Indoor Wall Control For Industrial Fan, White (RREM-DCQ014-W)
- SEASONIC Seasonic SSP-300SFB 300 watt 80 Plus Bronze SFX 12 V Power Supply with Active PFCF3 (SSP-300SFB)
- PERLE SYSTEMS Trio-Ps-2G/3Ac/24Dc/20 Power Supply (29031558)
- ROCSTOR Rocbolt Laptop Lock Security Cable w/ (Y10C133-B1)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MPS3ATX40 Micro PS3 400W replacement (AP-MPS3ATX40)
- ENERMAX Revolution D.F. 2 - Power Supply - 1200 Watt (ERS1200EWT)
- STREAMLIGHT ProTac HPL USB 120V AC/12V DC, includes holster - Clam - Black (88078)
- VON DUPRIN 4A 16A Inrush Power Supply, RFK Option, W/ Retrofit Kit for PS873 (PS914RFK)
- Seasonic Computer Power Supplies