Shop All Computer Power Supplies
Seasonic
Seasonic SSP-300SFG 300W 80 Plus Gold SFX12V v.2.31 Power Supply with Active PFC
Mfr # SSP-300SFG
Zoro # G203881519
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seasonic
- MFR # SSP-300SFG
- Zoro # G203881519
- UPC # 4711173873167
- Country of Origin China
- Category Computer Power Supplies
Description
Features
- SATA-ready
- DC to DC converter design
- High efficiency and reliability
- Low ripple and noise
- Super low noise fan control (S2FC)
- Short circuit protection on all outputs
- Over voltage protection
- Over power protection
- 100 % HiPot test
- 100 % Burn-in, high temperature cycled on/off
- Type: SFX12V v.2.31
- Total Power: 300W
- Current: 100A max
- Frequency: 50 / 60 Hz
- Power Factor Correction: 99 % (typical)
- Efficiency: >=87% (at normal input voltage)
- MTBF: >100,000 hours
- Output: +3.3V @ 10A, +5V @ 14A, +12V (combined) @ 25A, -12V @ 0.3A, +5Vsb @ 2A
- Connector: Main Power Connector, ATX 12V Connector, SATA Connector, HDD Connector, FDD Connector
- Safety and EMI/EMC: CUL, TUV, CB, CCC, BSMI, CE, FCC, C-tick
- 80 Plus Certification: 80 Plus Gold
- Dimension: 63.5 H x 100 W x 125 L mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Polarized Dual Insulated AC Power Cord U (505-396)
- ILC Replacement for Maxell Sr927sw (SR927SW MAXELL)
- CHERRY AMERICAS Usb Black 3 Button 1200 Dpi (JM-0800-2)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- SEASONIC Seasonic SSP-300SFB 300 watt 80 Plus Bronze SFX 12 V Power Supply with Active PFCF3 (SSP-300SFB)
- INTELED LED Intelatrax Power Cord with Plug in White (786PWC-WHT)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-NI10)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- SCHNEIDER ELECTRIC Power supply module, Modicon X80, 24 to 48V DC, 31.2W (BMXCPS3020)
- TECHNICAL PRO Technical Pro DB30 1U Rack Mount dB Display with 8 outlet power supply (DB30)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCWH10)
- Seasonic Computer Power Supplies