Shop All Outdoor Fireplaces, Fire Pits & Accessories
Seasonal Trends
Morgan Hill Fire Column, 195 in OAW, 195 in OAD, 2975 in OAH, Square, Propane
Mfr # 52073
Zoro # G107386882
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seasonal Trends
- MFR # 52073
- Zoro # G107386882
- UPC # 34613520730
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
The Morgan Hill fire column features a granite tabletop and true to life faux stone body, hand painted with careful detailing The Envirostone material is weather resistant and lightweight This unit is for use with a 20 lb propane tank and is capable of up to 40,000 BTU heat output The flame is emitted from a stainless steel burner and controlled by pulse ignition
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (80.658)
- PRECOR 2000 Plus Premise Spray - 16 oz. can (3006301)
- CHAMPION SPORTS Official Size Rubber Basketball, Orange, Size 7, PK2 (RBB1)
- KOHLER Kit Air Cleaner (14 743 03-S)
- MARQUEE PROTECTION OF30LTYSB 30 dia Liberty Natural Steel Standard Base Fire Pit (MA423261)
- UNIFLAME Endless Summer Wad1009Sp Oil Rubbed Bronze Outdoor Firebowl With Geometric Design (WAD1009SP)
- SUNBEAM Sunbeam Edge Aluminum Fire Table (9107)
- AMERICAN FIRE GLASS Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ONYX-M-10)
- AMERICAN FIRE GLASS 48 in x 14 in Stainless Steel Rectangular Drop-In Pan (SS-AFPP-48)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Ocean Blue (RGLASS-2-OB)
- BLUEGRASS LIVING 42 In. X 20 Inch. Rectangular Mgo Propane Fire Pit Table With Gl (HF42181AA)
- Seasonal Trends Outdoor Fireplaces, Fire Pits & Accessories