Seasonal Trends

F5325O-1BKOX60 Relaxer Chair, 250 lb Capacity, Oxford Fabric Seat, Steel Frame, Black Frame


product price: $121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Seasonal Trends Relaxer Chair, 250 lb, Seat Material: Oxford Fabric, Seat Width: 20-1/2 in, Seat Depth: 21.26 in, Seat Height: 17.7 in, Back Width: 20-1/2 in, Back Height: 30.3 in, Arm Height from Floor: 24.4 in, Arm Height from Seat: 7.9 in, Frame Material: Steel, Frame Color: Black, 25.6 in W, 63 in D, 43.3 in H

Restrictions

  • WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.