Seasonal Trends

Caravan Canopy, 10 ft L, 10 ft W, 106 in H, Steel Frame, Polyester Canopy


product price: $261.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The MSeries Pro's unique rising truss system provides additional support and the straight leg design maximizes shade coverage This step up unit has a lightweight steel frame which features Caravan's pull pin technology Straight leg design for maximum shade coverage Provides 100 sqft of shade Steel frame with rising truss style roof for increased stability Pull pin sliders Top provides UV protection from the sun's harmful rays Wheeled bag for easy transport Silver powdercoated steel frame Includes frame, top, stake kit and roller bag 1 year warranty against manufacturer defects

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.