Seasonal Trends

Arm Chair, 2529 in W, 25 in D, 3543 in H, Polyester, Grey, Powder Coated Frame


product price: $92.65
/ea
Sold in multiples of 2 for $185.30
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Seasonal Trends Arm Chair, Foldable, 230 lbs Weight, Open Back Seat, 22 in Seat Width, 22 in Seat Depth, 15 in Seat Height, 2244 in Back Width, 15 in Back Height, Polyester, Powder Coated Frame, Grey, 2529 in Width, 25 in Depth, 3543 in Height

Restrictions

  • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.