Shop All Marine & Boat Speakers & Navigation
Seasense
SeaSense 5 Gang Toggle Switch Panel with 12-Volt Outlet
Mfr # 50031295
Zoro # G0157955
product price: $51.45
/ea
$51.45
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
- Brand Seasense
- MFR # 50031295
- Zoro # G0157955
- UPC # 737765312955
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
The SeaSense 5 Gang Switch Panel features full 20A switches with 15A fuses to ensure safety. It has waterproof power sockets and is rated for 16 amps. Outer size is 4-1/4"L x 3-3/4"W, with a cut-out size of 3-3/8"L x 3-1/2"W. It has reinforced corners to prevent cracking from screw holes and a gasket for a water tight seal. Each water resistant fuse holder contains two fuses: 1 in use and 1 back-up. Supplied is a label set, template, mounting screws and gasket.
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
- EXTREME MAX Extreme Max 3006.8408.4 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 5/16", 4-Pack (3006.8408.4)
- GARMIN NMEA 2000 In-Line Terminator (010-11096-00)
- DISCO Blk Long Extruded U Nuts 1/4"-20 Screw .010"-.165" PR PK25 (5480PK)
- ARP FORD 6.0/6.4L POWERSTROKE DIESEL ROD BOLT KIT (250-6301)
- VDO VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale 240-33 Ohm (A2C3833130030)
- PROMARINER Pro Mariner Truepower Plus 2000W Pure Sine Wave Inverter (7200)
- RAYMARINE 55W Cyclone with 6 ft. Antenna 15 m Cables Cyclone Radar (RAYT70493)
- US HARDWARE Switch Push Button Dual 1/2 In (M-163C)
- SCANSTRUT DS-MULTI Cable Seal Plastic - Black (DS-MULTI-P-BLK)
- SMARTPLUG SmartPlug 50 Amp Non Metallic Gray Inlet & Plug Combo - Boat & (B50ASSYPG)
- RARITAN Tank Sensor Module Kit F/ Tank Monitor (15101)
- Seasense Marine & Boat Speakers & Navigation