Shop All Mattresses
Sealy
Mattress, King, Plush, 12" H
Mfr # 527007-61
Zoro # G806016653
product price: $486.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$486.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Size King
- Comfort Level Plush
- Length 80 in
- Mattress Height 12 in
- Width 76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealy
- MFR # 527007-61
- Zoro # G806016653
- Country of Origin United States
- Category Mattresses
Dimensions
Size | King |
Length | 80 in |
Mattress Height | 12 in |
Width | 76 in |
Details
Item | Decorah Soft 12in -Stand King Mattress |
Comfort Level | Plush |
Outer Cover | Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology |
Inner Material | Gel Foam, Innerspring, Foam |
Coil Count | 594 |
Standards | 16 CFR Parts 1632 and 1633 |
Description
Decorah Soft 12in -Stand King Mattress, Comfort Level Plush, King Size, Width 76 in, Length 80 in, Mattress Height 12 in, Outer Cover Knit fabric, surface guard antimicrobial treatment and chill technology, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Corey Sand Upholstered and Dark Brown Finished Wood Dining Bench (171-10922)
- MIDWEST FASTENER 2" Black Plastic Round Cap Plugs 2PK (76666)
- INTERION BY GLOBAL INDUSTRIAL Interion Office Desk with 2 Drawers, 60in x 24in, Gray (670072GY)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17635)
- SEALY Mattress, Full, 13" H (527008-40)
- SEALY Mattress, King, 13" H (527008-61)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- SEALY Mattress, Queen, Pillow Top, 11-1/2" H (527003-51)
- SEALY Mattress, Twin XL, Firm, 12" H (527006-31)
- FLASH FURNITURE 6" Hybrid Mattress, Full Mattress in a Box (CL-E236-B-F-GG)
- Sealy Beds and Mattresses