Shop All Mattresses
Sealy
Mattress, King, Firm, 12" H
Mfr # 527006-61
Zoro # G006016675
product price: $486.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$486.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Size King
- Length 80 in
- Comfort Level Firm
- Width 76 in
- Mattress Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealy
- MFR # 527006-61
- Zoro # G006016675
- Country of Origin United States
- Category Mattresses
Dimensions
Size | King |
Length | 80 in |
Width | 76 in |
Mattress Height | 12 in |
Details
Item | Decorah Firm 12in -Stand King Mattress |
Comfort Level | Firm |
Outer Cover | Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology |
Inner Material | Gel Foam, Innerspring, Foam |
Coil Count | 594 |
Standards | 16 CFR Parts 1632 and 1633 |
Description
Decorah Firm 12in -Stand King Mattress, Comfort Level Firm, King Size, Width 76 in, Length 80 in, Mattress Height 12 in, Outer Cover Knit fabric, surface guard antimicrobial treatment and chill technology, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-WH-GG)
- HIRSH 15" W 3 Drawer Desk Pedestal, White (19353)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- KEE Regency Kee Post Table Legs (Set of 4)- Black (MTBP27BK)
- SEALY Foam Mattress, Full, 75" L, 54" W (526991-40)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- SEALY Mattress, Full, 13" H (527008-40)
- SEALY Mattress, Queen, Pillow Top, 11-1/2" H (527003-51)
- SEALY Mattress, Twin XL, Firm, 12" H (527006-31)
- SEALY Mattress, King, 13" H (527008-61)
- FLASH FURNITURE 6" Hybrid Mattress, Twin XL Mattress in a Box (CL-E236-B-TXL-GG)
- Sealy Beds and Mattresses