Shop All Mattresses
Sealy
Mattress, Hotel King, 13" H
Mfr # 527008-63
Zoro # G906016652
product price: $617.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$617.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Size Hotel King
- Length 80 in
- Mattress Height 13 in
- Width 72 in
- Outer Cover Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealy
- MFR # 527008-63
- Zoro # G906016652
- Country of Origin United States
- Category Mattresses
Dimensions
Size | Hotel King |
Length | 80 in |
Mattress Height | 13 in |
Width | 72 in |
Details
Item | Decorah Soft 13in -Hotel King Mattress |
Outer Cover | Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology |
Inner Material | Gel Foam, Innerspring, Foam |
Coil Count | 594 |
Standards | 16 CFR Parts 1632 and 1633 |
Description
Decorah Soft 13in -Hotel King Mattress, Hotel King Size, Width 72 in, Length 80 in, Mattress Height 13 in, Outer Cover Knit fabric, surface guard antimicrobial treatment and chill technology, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Half Size Cubes- White Wood Grain (PC062PKWH)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- AMERICAN TIME Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Polished Brass (01HC9003PB1)
- SEALY Mattress, Queen, Pillow Top, 11-1/2" H (527003-51)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- SEALY Foam Mattress, Full, 75" L, 54" W (526991-40)
- SEALY Mattress, King, 13" H (527008-61)
- SEALY Mattress, Twin XL, Firm, 12" H (527006-31)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- FLASH FURNITURE 10 Full Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-F-10-GY-GG)
- Sealy Mattresses