Shop All Mattresses
Sealy
Mattress, Full, 13" H
Mfr # 527008-40
Zoro # G706016654
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$476.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Size Full
- Length 75 in
- Mattress Height 13 in
- Width 54 in
- Outer Cover Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealy
- MFR # 527008-40
- Zoro # G706016654
- Country of Origin United States
- Category Mattresses
Dimensions
Size | Full |
Length | 75 in |
Mattress Height | 13 in |
Width | 54 in |
Details
Item | Decorah Soft 13in -Full Mattress |
Outer Cover | Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology |
Inner Material | Gel Foam, Innerspring, Foam |
Coil Count | 594 |
Standards | 16 CFR Parts 1632 and 1633 |
Description
Decorah Soft 13in -Full Mattress, Full Size, Width 54 in, Length 75 in, Mattress Height 13 in, Outer Cover Knit fabric, surface guard antimicrobial treatment and chill technology, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Grey, Black (I 2406)
- FLASH FURNITURE Resin Folding Chair w/Slatted Seat, Wht (LE-L-1-WH-SLAT-GG)
- LORELL CHAIR, HEALTHCARE, GUEST (LLR66996)
- ZOWN Folding Chair, Stacking, Resin, White, Banquet, PK8 (60540WHT8E)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- SEALY Mattress, King, 13" H (527008-61)
- SEALY Foam Mattress, Full, 75" L, 54" W (526991-40)
- SEALY Mattress, Queen, Pillow Top, 11-1/2" H (527003-51)
- SEALY Mattress, Twin XL, Firm, 12" H (527006-31)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- KODIAK Lodge Frame Palance Steel Full Mattress- Brown - Brown (KFQPHBTSPEATLF5MD3)
- Sealy Mattresses