Shop All Mattresses
Sealy
Foundation Twin XL, 9
Mfr # 630501-31
Zoro # G906016782
product price: $155.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$155.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Size Twin XL
- Length 80 in
- Width 39 in
- Height 9 in
- Outer Cover Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealy
- MFR # 630501-31
- Zoro # G906016782
- Country of Origin United States
- Category Mattresses
Dimensions
Size | Twin XL |
Length | 80 in |
Width | 39 in |
Height | 9 in |
Details
Item | Sealy 9 in. Foundation Twin XL |
Outer Cover | Woven Fabric |
Inner Material | Wood |
Color | Grey |
Standards | 16 CFR Parts 1632 and 1633 |
Weight Capacity | 500 lb Per Person |
Series | SEALY |
Description
Sealy 9 in. Foundation Twin XL, Size Twin XL, Series SEALY, Length 80 in, Width 39 in, Height 9 in, Color Grey, Outer Cover Woven Fabric, Inner Material Wood, Weight Capacity 500 lb Per Person, Standards 16 CFR Parts 1632 and 1633
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Senna Oversized Plush Down Alternative Throw - Indigo (MP50-3090)
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-6W-R6)
- BLUM 450-762mm L5 Tip-on Blumotion Units & Triggers (T60L7570 R+L)
- SEALY Mattress, Full, 13" H (527008-40)
- SEALY Mattress, King, 13" H (527008-61)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- SEALY Foam Mattress, Full, 75" L, 54" W (526991-40)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- SEALY Mattress, Queen, Pillow Top, 11-1/2" H (527003-51)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- Sealy Mattresses