Shop All Mattresses
Sealy
Foundation Queen, 5.5
Mfr # 630503-51
Zoro # G606016778
product price: $178.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$178.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Size Queen
- Length 80 in
- Width 61 in
- Height 5 1/2 in
- Outer Cover Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealy
- MFR # 630503-51
- Zoro # G606016778
- Country of Origin United States
- Category Mattresses
Dimensions
Size | Queen |
Length | 80 in |
Width | 61 in |
Height | 5 1/2 in |
Details
Item | Sealy 5.5 in. Foundation Queen |
Outer Cover | Woven Fabric |
Inner Material | Wood |
Color | Grey |
Weight Capacity | 500 lb Per Person |
Series | SEALY |
Standards | 16 CFR Parts 1632 and 1633 |
Description
Sealy 5.5 in. Foundation Queen, Size Queen, Series SEALY, Length 80 in, Width 61 in, Height 5 1/2 in, Color Grey, Outer Cover Woven Fabric, Inner Material Wood, Weight Capacity 500 lb Per Person, Standards 16 CFR Parts 1632 and 1633
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUNDATIONS SafeRockerâ„¢ Replacement Cushion Set (4305036)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-COPPER-BRN-VY-GG)
- LUMISOURCE Mara Counter Stool in White Faux Leather, PK 2 (B26-MARAUP SSW2)
- ZOWN Folding Table, Resin, Commercial, 72" x 30", Grey Color (60526SGY1E)
- SEALY Mattress, Full, 13" H (527008-40)
- SEALY Mattress, King, 13" H (527008-61)
- SEALY Foam Mattress, Full, 75" L, 54" W (526991-40)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- SEALY Mattress, Queen, Pillow Top, 11-1/2" H (527003-51)
- SEALY Mattress, Twin XL, Firm, 12" H (527006-31)
- FLASH FURNITURE 10" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-10-GG)
- Sealy Mattresses