Shop All Mattresses
Sealy
Foundation King, 7
Mfr # 630502-61
Zoro # G706016777
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$155.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Size King
- Length 80 in
- Width 39 in
- Height 7 in
- Outer Cover Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealy
- MFR # 630502-61
- Zoro # G706016777
- Country of Origin United States
- Category Mattresses
Dimensions
Size | King |
Length | 80 in |
Width | 39 in |
Height | 7 in |
Details
Item | Sealy 7 in. Foundation King |
Outer Cover | Woven Fabric |
Inner Material | Wood |
Color | Grey |
Standards | 16 CFR Parts 1632 and 1633 |
Series | SEALY |
Weight Capacity | 500 lb Per Person |
Description
Sealy 7 in. Foundation King, Size King, Series SEALY, Length 80 in, Width 39 in, Height 7 in, Color Grey, Outer Cover Woven Fabric, Inner Material Wood, Weight Capacity 500 lb Per Person, Standards 16 CFR Parts 1632 and 1633
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME PRODUCTS Lifetime Stacking Chair, Black, Pack of 14 (82830)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 42 in W, 72 in L (4EEX6)
- SEALY Mattress, King, 13" H (527008-61)
- SEALY Foam Mattress, Full, 75" L, 54" W (526991-40)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- SEALY Mattress, Queen, Pillow Top, 11-1/2" H (527003-51)
- SEALY Mattress, Full, 13" H (527008-40)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- Sealy Beds and Mattresses