Shop All Mattresses
Sealy
Foundation Hotel King, 9
Mfr # 630501-93
Zoro # G906016768
product price: $155.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$155.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Size Hotel King
- Length 80 in
- Width 37 in
- Height 9 in
- Outer Cover Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealy
- MFR # 630501-93
- Zoro # G906016768
- Country of Origin United States
- Category Mattresses
Dimensions
Size | Hotel King |
Length | 80 in |
Width | 37 in |
Height | 9 in |
Details
Item | Sealy 9 in. Foundation Hotel King |
Outer Cover | Woven Fabric |
Inner Material | Wood |
Color | Grey |
Weight Capacity | 500 lb Per Person |
Series | SEALY |
Standards | 16 CFR Parts 1632 and 1633 |
Description
Sealy 9 in. Foundation Hotel King, Size Hotel King, Series SEALY, Length 80 in, Width 37 in, Height 9 in, Color Grey, Outer Cover Woven Fabric, Inner Material Wood, Weight Capacity 500 lb Per Person, Standards 16 CFR Parts 1632 and 1633
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- CALI CABANA Towels Blue, 40PK (CALICABANA-BLU)
- SEALY Mattress, Twin XL, Firm, 12" H (527006-31)
- SEALY Mattress, King, 13" H (527008-61)
- SEALY Mattress, Full, 13" H (527008-40)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- SEALY Mattress, Queen, Pillow Top, 11-1/2" H (527003-51)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- Sealy Beds and Mattresses