Shop All Mattresses
Sealy
Foundation Full, 5.5
Mfr # 630503-40
Zoro # G006016774
product price: $168.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$168.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Size Full
- Length 75 in
- Width 54 in
- Height 5 1/2 in
- Outer Cover Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealy
- MFR # 630503-40
- Zoro # G006016774
- Country of Origin United States
- Category Mattresses
Dimensions
Size | Full |
Length | 75 in |
Width | 54 in |
Height | 5 1/2 in |
Details
Item | Sealy 5.5 in. Foundation Full |
Outer Cover | Woven Fabric |
Inner Material | Wood |
Color | Grey |
Series | SEALY |
Weight Capacity | 500 lb Per Person |
Standards | 16 CFR Parts 1632 and 1633 |
Description
Sealy 5.5 in. Foundation Full, Size Full, Series SEALY, Length 75 in, Width 54 in, Height 5 1/2 in, Color Grey, Outer Cover Woven Fabric, Inner Material Wood, Weight Capacity 500 lb Per Person, Standards 16 CFR Parts 1632 and 1633
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 36 in W, 72 in L (4EEX9)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Black/Walnut, Laminate (20092)
- CLEVELAND O-Ring, EPDM-E50 (FA05002-12)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- SEALY Mattress, Full, 13" H (527008-40)
- SEALY Mattress, Twin XL, Firm, 12" H (527006-31)
- SEALY Foam Mattress, Full, 75" L, 54" W (526991-40)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- SEALY Mattress, King, 13" H (527008-61)
- INNOMAX Innomax 2-01-NM Night Magic Sleep Therapy Massage (2-01-NM)
- Sealy Beds and Mattresses