Shop All Mattresses
Sealy
Foam Mattress, Twin, 75" L, 38" W
Mfr # 526991-30
Zoro # G000906262
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Length 75 in
- Mattress Height 6 in
- Width 38 in
- Outer Cover Knit Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealy
- MFR # 526991-30
- Zoro # G000906262
- Country of Origin United States
- Category Mattresses
Dimensions
Size | Twin |
Length | 75 in |
Mattress Height | 6 in |
Width | 38 in |
Details
Item | Foam Mattress |
Outer Cover | Knit Fabric |
Inner Material | Gel Foam |
For Use With | Trundle |
Standards | CFR1633 Compliant |
Description
Foam Mattress, Twin Size, Width 38 in, Length 75 in, Mattress Height 6 in, Outer Cover Knit Fabric, Inner Material Gel Foam, For Use With Trundle, Standards CFR1633 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Multifunction Chair with Top Grain Leather Seat & Mesh Back (249051)
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- SP RICHARDS Lorell® Traditional Captain Side Chair, 24"W x 25"D x 30-3/4"H, Burgundy Vinyl (LLR60600)
- SEALY Mattress, King, 13" H (527008-61)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- SEALY Mattress, Full, 13" H (527008-40)
- EUROCAN MFG 9 in. Memory Foam Mattress, King Size (MT-BR09K-01)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-Q-GG)
- FLASH FURNITURE 6" Hybrid Mattress, Queen Mattress in a Box (CL-E236-B-Q-GG)
- Sealy Beds and Mattresses