Sealtech

Heavy Duty 5mm Reflective Insulation Roll Soundproofing Thermal Shield Use 8 in. X 25 ft


product price: $41.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize Energy Efficiency with SEALTECH Elevate your insulation strategy with SEALTECH Heat Reflective Insulation Roll - a premium solution thoughtfully crafted for optimal energy efficiency. Constructed with a closed-cell core made from 100% Virgin Polyethylene foam, paired with high-quality fire-retardant engineered foil, this insulation excels in reflecting 95% of radiant energy. It stands out as a highly effective radiant barrier.Versatility in Every Application Resistant to vapor and moisture, this weatherproof insulation stands out as an ideal choice for diverse indoor and outdoor applications. Its straightforward installation, coupled with its lightweight design, showcases the product's commitment to ease of use without compromising durability. Beyond Insulation: Exceptional Sound Barrier Going beyond traditional insulation, SEALTECH foil insulation doubles as an exceptional sound barrier, offering enhanced acoustic insulation for a more comfortable living or working environment. Its advanced design ensures a tranquil space by minimizing sound transmission, contributing to an overall heightened experience. Non-Toxic and Non-Allergenic Comfort: SEALTECH prioritizes your well-being Its non-toxic and non-allergenic properties ensure that this thermal shield won't irritate the skin, eyes, or throat, providing a worry-free solution for any space. Breathe easy and enjoy the benefits of advanced insulation without compromising your health. Step Up to Commercial-Grade Excellence choice for long-lasting, superior insulation. Choose from 3 thickness levels 3mm, 5mm and 10mm and various sizes. Click 'Add to Cart' and upgrade to SEALTECH for a more energy-efficient and comfortable space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.