Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 4 In
Mfr # MST-64
Zoro # G7884475
product price: $3,499.99
/ea
Free Shipping & Returns
$3,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 4 in
- Height 9 3/8 in
- Width 3 1/2 in
- Length 11 7/8 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MST-64
- Zoro # G7884475
- UPC # 662461001479
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 9 3/8 in |
Width | 3 1/2 in |
Length | 11 7/8 in |
Overall Height | 9.375 in |
Overall Width | 3.5 in |
Bore Diameter | 4 in |
Overall Length | 11.875 in |
Details
Item | Take-Up Bearing |
Bore | 4 in |
Series | MST |
Use with Frame Number | STH 52 thru 55-12 DZU |
Locking Type | Setscrew |
Temp. Range | -20 Degrees to 220 Degrees F |
Self-Aligning | Within +/-2 Degrees |
Bearing Type | Ball |
Housing | Cast Iron |
Compatible Frame | Sth 52 Thru 55-12 Dzu |
Bearing Insert Type | Radial Ball |
Bearing Insert Material | Steel |
System of Measurement | Inch |
Minimum Temperature | -20 Degrees F |
Housing Material | Cast Iron |
Maximum Temperature | 220 Degrees F |
Shaft Locking Type | Set Screws |
Description
Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 4 in, Compatible Frame Sth 52 Thru 55-12 Dzu, Housing Material Cast Iron, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 9.375 in, Overall Length 11.875 in, Overall Width 3.5 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L500 (5L500)
- MILLENNIUM FILTER ZX-38008587 direct interchange for INGERSOLL RAND-38008587 (ZX-38008587)
- LUBESITE Oiler Brush, Flat (803-11)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-28C (NP-28C)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER ST Series Non-Expansion Standard Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 5782 lb Dynamic Load (700740)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-115 (125158 NSTU SC 115)
- Sealmaster Take-Up Bearings