Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 3 In
Mfr # MST-48
Zoro # G8421987
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 3 in
- Height 7 1/4 in
- Width 3 3/8 in
- Length 9 1/4 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # MST-48
- Zoro # G8421987
- UPC # 662461001431
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 7 1/4 in |
Width | 3 3/8 in |
Length | 9 1/4 in |
Overall Length | 9.25 in |
Overall Height | 7.25 in |
Bore Diameter | 3 in |
Overall Width | 3.375 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Compatible Frame Sth 40 Thru 47-12 Dzu, Housing Material Stainless Steel, Included Bearing UCX15-48, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 7.25 in, Overall Length 9.25 in, Overall Width 3.375 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2012 X 1 Keyway Taper Locking Bushing (2012 X1 KW 1/4 X1/8)
- TIMKEN Insert Bearing, Dia 1-1/2 In, Self-Locking (RA108RRB)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2060995, Return Line, 10 micron (ZX-2060995)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-31 (ST-31)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-23 (ST-23)
- AMI BEARINGS SINGLE ROW BALL BEARING, 3/4'' STAINLESS SET SCREW STAINLESS WIDE SLOT TAKE-UP (MUCST204-12)
- Sealmaster Take-Up Bearings