Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 3-15/16 In
Mfr # MST-63
Zoro # G7821676
Free Shipping & Returns
$2,983.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore 3 15/16 in
- Height 9 3/8 in
- Width 3 1/2 in
- Length 11 7/8 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # MST-63
- Zoro # G7821676
- UPC # 662461001462
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 9 3/8 in |
Width | 3 1/2 in |
Length | 11 7/8 in |
Overall Width | 3.5 in |
Overall Height | 9.375 in |
Bore Diameter | 3 15/16 in |
Overall Length | 11.875 in |
Details
Item | Take-Up Bearing |
Bore | 3 15/16 in |
Series | MST |
Housing | Cast Iron |
Self-Aligning | Within +/-2 Degrees |
Use with Frame Number | STH 52 thru 55-12 DZU |
Bearing Type | Ball |
Temp. Range | -20 Degrees to 220 Degrees F |
Locking Type | Setscrew |
Compatible Frame | Sth 52 Thru 55-12 Dzu |
Bearing Insert Type | Radial Ball |
Shaft Locking Type | Set Screws |
Bearing Insert Material | Steel |
Minimum Temperature | -20 Degrees F |
Maximum Temperature | 220 Degrees F |
Housing Material | Cast Iron |
System of Measurement | Inch |
Description
Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 15/16 in, Compatible Frame Sth 52 Thru 55-12 Dzu, Housing Material Cast Iron, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 9.375 in, Overall Length 11.875 in, Overall Width 3.5 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X20X20)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI, Filter Media: Cellulose (926169)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA4)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-31 (ST-31)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-23 (ST-23)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-012 (125050 NSTU SC 012)
- Sealmaster Pillow Block & Flange Bearings