Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 3-1/4 In
Mfr # MST-52
Zoro # G7801701
product price: $2,364.99
/ea
Free Shipping & Returns
$2,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 3 1/4 in
- Height 7 13/16 in
- Width 3 1/2 in
- Length 10 1/4 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MST-52
- Zoro # G7801701
- UPC # 662461001455
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 7 13/16 in |
Width | 3 1/2 in |
Length | 10 1/4 in |
Overall Length | 10.25 in |
Bore Diameter | 3 1/4 in |
Overall Width | 3.5 in |
Overall Height | 7.812 in |
Details
Item | Take-Up Bearing |
Bore | 3 1/4 in |
Series | MST |
Locking Type | Setscrew |
Use with Frame Number | STH 52 thru 55-12 DZU |
Self-Aligning | Within +/-2 Degrees |
Bearing Type | Ball |
Temp. Range | -20 Degrees to 220 Degrees F |
Housing | Cast Iron |
System of Measurement | Inch |
Housing Material | Cast Iron |
Minimum Temperature | -20 Degrees F |
Compatible Frame | Sth 52 Thru 55-12 Dzu |
Maximum Temperature | 220 Degrees F |
Bearing Insert Material | Steel |
Bearing Insert Type | Radial Ball |
Shaft Locking Type | Set Screws |
Description
Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 1/4 in, Compatible Frame Sth 52 Thru 55-12 Dzu, Housing Material Cast Iron, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 7.812 in, Overall Length 10.25 in, Overall Width 3.5 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Flat Body Cyl., 30 tons, 0.51" Stroke (HF3005)
- REELCRAFT Hose Reel, 1 in Hose Dia., 35 ft Length, 50 psi (FD84035 OLP)
- PIX Belt, BX Cogged, 21/32 x 105 in. OC (BX102)
- DYNABRADE 1/4" FLOW CONTROL COMPOSITE (DB94407)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER ST Series Non-Expansion Standard Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 5782 lb Dynamic Load (700740)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- FAFNIR Wide Inner Ring And Housed Units, Ball Take-Up Or Cartridge Unit (RTU1-1/2)
- Sealmaster Take-Up Bearings