Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 2 In
Mfr # MST-32
Zoro # G7996974
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 2 in
- Height 5 3/4 in
- Width 2 1/4 in
- Length 6 3/4 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MST-32
- Zoro # G7996974
- UPC # 662461001363
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 5 3/4 in |
Width | 2 1/4 in |
Length | 6 3/4 in |
Bore Diameter | 2 in |
Overall Width | 2.25 in |
Overall Height | 5.75 in |
Overall Length | 6.75 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Compatible Frame Sth 32 Thru 35-12 Dzu, Housing Material Stainless Steel, Included Bearing UC211-32, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 5.75 in, Overall Length 6.75 in, Overall Width 2.25 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/4 In, St, PK3 (2X570)
- VICKERS Vane Pump, 7 gpm @ 1200 rpm and 100 psi (382087-3)
- CHIEF Filter Assembly Spin-On, 10 Micron, 150 PSI, 55 Gpm, 1 1/4 NPTf Port (226009)
- FESTO Plastic Tubing PUN-H-3/8-RT-150-CB (PUN-H-3/8-RT-150-CB)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-31 (ST-31)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- Sealmaster Pillow Block & Flange Bearings