Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 2-7/16 In
Mfr # MST-39
Zoro # G8464477
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 2 7/16 in
- Height 6 9/16 in
- Width 3 3/8 in
- Length 8 13/16 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MST-39
- Zoro # G8464477
- UPC # 662461001394
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 6 9/16 in |
Width | 3 3/8 in |
Length | 8 13/16 in |
Bore Diameter | 2 7/16 in |
Overall Length | 8.812 in |
Overall Width | 3.375 in |
Overall Height | 6.562 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Compatible Frame Sth 40 Thru 47-12 Dzu, Housing Material Stainless Steel, Included Bearing UCX12-39, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 6.562 in, Overall Length 8.812 in, Overall Width 3.375 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Filter Bowl W/Drain Cock 3/4" /1" (CO 8828-41L)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/8-18 (NML10)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15951)
- D&D 4250mm Outside Length, 22mm Top Width, 1 Ribs (SPC4250)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-23 (ST-23)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-31 (ST-31)
- DODGE Type K, Wide Slot Take-Up Unit, WSTU-K-200R (012488 WSTU-K-200)
- Sealmaster Take-Up Bearings