Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 2-3/16 In
Mfr # MST-35
Zoro # G8447826
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 2 3/16 in
- Height 5 3/4 in
- Width 2 3/8 in
- Length 7 5/8 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MST-35
- Zoro # G8447826
- UPC # 662461001370
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 5 3/4 in |
Width | 2 3/8 in |
Length | 7 5/8 in |
Overall Height | 5.75 in |
Bore Diameter | 2 3/16 in |
Overall Length | 7.625 in |
Overall Width | 2.375 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Compatible Frame Sth 36 Thru 39-12 Dzu, Housing Material Stainless Steel, Included Bearing UCX11-35, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 5.75 in, Overall Length 7.625 in, Overall Width 2.375 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for P97A120 / WIX (B1AS0001303)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.35 in OD (502B)
- CLIMAX METAL PRODUCTS ShaftCollar, 1/8inBoredia, 3/8inOutsidedia (C-012-A)
- GATES SPC3350 Metric V-Belt, 3350mm Outside Length, 22mm Top Width, 1 Ribs (SPC3350)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-23 (ST-23)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- Sealmaster Take-Up Bearings