Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 2-15?16 In
Mfr # MST-47
Zoro # G8208304
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 2 15/16 in
- Height 7 1/4 in
- Width 3 3/8 in
- Length 9 1/4 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MST-47
- Zoro # G8208304
- UPC # 662461001424
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 7 1/4 in |
Width | 3 3/8 in |
Length | 9 1/4 in |
Bore Diameter | 2 15/16 in |
Overall Height | 7.25 in |
Overall Width | 3.375 in |
Overall Length | 9.25 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Compatible Frame Sth 40 Thru 47-12 Dzu, Housing Material Stainless Steel, Included Bearing UCX15, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 7.25 in, Overall Length 9.25 in, Overall Width 3.375 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/8, PK3 (EF050806)
- TOMPKINS Hydraulic Fitting-Steel04FP CAP (5406-CAP-04)
- GATES Hi-Power II Belts, A61 (A61)
- GATES O-Ring For Flange Fitting, G60898-0016 (G60898-0016)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-31 (ST-31)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-23 (ST-23)
- DODGE Eccentric Collar Ball Bearings, SXR Narrow Slot Take-Up Bearings, NSTU-SXR-115 (461064 1-15/16 SXR TU)
- Sealmaster Pillow Block & Flange Bearings