Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 2-1/4 In
Mfr # MST-36
Zoro # G8024651
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 2 1/4 in
- Height 5 3/4 in
- Width 2 3/8 in
- Length 7 5/8 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MST-36
- Zoro # G8024651
- UPC # 662461001387
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 5 3/4 in |
Width | 2 3/8 in |
Length | 7 5/8 in |
Overall Length | 7.625 in |
Overall Width | 2.375 in |
Overall Height | 5.75 in |
Bore Diameter | 2 1/4 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Compatible Frame Sth 36 Thru 39-12 Dzu, Housing Material Stainless Steel, Included Bearing UC212-36, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 5.75 in, Overall Length 7.625 in, Overall Width 2.375 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Air, Pilot, 1/4 In (A222PD)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-10)
- FESTO Compact Cylinder ADNGF-16-50-P-A (ADNGF-16-50-P-A)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-4-4)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-23 (ST-23)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-31 (ST-31)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- Sealmaster Pillow Block & Flange Bearings