Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 2-1/2 In
Mfr # MST-40
Zoro # G8370363
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 2 1/2 in
- Height 6 9/16 in
- Width 3 3/8 in
- Length 8 13/16 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MST-40
- Zoro # G8370363
- UPC # 662461001400
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 6 9/16 in |
Width | 3 3/8 in |
Length | 8 13/16 in |
Overall Height | 6.562 in |
Overall Width | 3.375 in |
Overall Length | 8.812 in |
Bore Diameter | 2 1/2 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Compatible Frame Sth 40 Thru 47-12 Dzu, Housing Material Stainless Steel, Included Bearing UCX13-40, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 6.562 in, Overall Length 8.812 in, Overall Width 3.375 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 380-480V (FRN007F1S-4U)
- NTN NTN 6201 2Z 1/2 C3, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 12 C3 (6201 2Z 1/2 C3)
- FESTO Multiple Distributor QSLV6-G1/4-6 (QSLV6-G1/4-6)
- CENTURY Motor, 3/4, 1/2, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 31C8201 (9406A)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- DODGE 210 Non-Expansion Normal Duty Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 1-15/16 in Bore (125116)
- Sealmaster Take-Up Bearings