Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 2-11/16 In
Mfr # MST-43
Zoro # G0105869
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 2 11/16 in
- Height 6 9/16 in
- Width 3 3/8 in
- Length 9 1/8 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MST-43
- Zoro # G0105869
- UPC # 662461001417
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 6 9/16 in |
Width | 3 3/8 in |
Length | 9 1/8 in |
Overall Height | 6.562 in |
Overall Width | 3.375 in |
Bore Diameter | 2 11/16 in |
Overall Length | 9.125 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Compatible Frame Sth 40 Thru 47-12 Dzu, Housing Material Stainless Steel, Included Bearing UCX14-43, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 6.562 in, Overall Length 9.125 in, Overall Width 3.375 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 ZZ/C3 PRX)
- MARATHON MOTORS Air Compressor Motor, 1-1/2 hp, 1725 RPM (056C17D5308)
- ALEMITE Grease Fitting, Lubrication Fitting, 1/8in. PTF SAE RELIEF FITTING (AL323060)
- IKO Flexible Nozzle, Screw fitting, #SNM1020 (SNM1020)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER ST Series Non-Expansion Standard Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 5782 lb Dynamic Load (700740)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 97mm Overall Length , 24mm Housing W (UCT205-25MM)
- Sealmaster Take-Up Bearings