Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 1-3/16 In
Mfr # MST-19
Zoro # G7894722
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 3/16 in
- Height 4 in
- Width 1 3/4 in
- Length 5 1/16 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MST-19
- Zoro # G7894722
- UPC # 662461001288
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 in |
Width | 1 3/4 in |
Length | 5 1/16 in |
Overall Height | 4 in |
Overall Width | 1.75 in |
Bore Diameter | 1 3/16 in |
Overall Length | 5.062 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Compatible Frame Sth 20 Thru 23-12 Dzu, Housing Material Stainless Steel, Included Bearing UCX06-19, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 4 in, Overall Length 5.062 in, Overall Width 1.75 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Coupler, 5/8 in. (45FG54)
- FESTO Suction Cup ESS-4X20-ON (ESS-4X20-ON)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO (4YU23)
- ENERPAC BH150, Quick Disconnect Coupler, Male Half (BH150)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 50mm Bore, 149mm Overall Length , 37mm Housing W (UCT210-50MM)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-107 (12514 WSTU SC 107)
- Sealmaster Pillow Block & Flange Bearings