Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 1-1/4 In
Mfr # MST-20
Zoro # G7987131
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 1/4 in
- Height 4 in
- Width 1 3/4 in
- Length 5 1/16 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MST-20
- Zoro # G7987131
- UPC # 662461001295
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 in |
Width | 1 3/4 in |
Length | 5 1/16 in |
Overall Height | 4 in |
Bore Diameter | 1 1/4 in |
Overall Width | 1.75 in |
Overall Length | 5.062 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Compatible Frame Sth 20 Thru 23-12 Dzu, Housing Material Stainless Steel, Included Bearing UC207-20, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 4 in, Overall Length 5.062 in, Overall Width 1.75 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 62 x 85 x 12 mm., TC, Nitrile Rubber (628512TC)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 11A (KDRAA49L2)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- TRU-FLATE AIR COUPLER ""T"" 1/4""MNPT (13125)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-31 (ST-31)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-23 (ST-23)
- DODGE TP-E-315R TYPE E-XTRA (023165 TP-E-315R)
- Sealmaster Take-Up Bearings