Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 1-11/16 In
Mfr # MST-27
Zoro # G8323375
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 11/16 in
- Height 4 5/8 in
- Width 2 3/16 in
- Length 5 7/8 in
- Series MST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MST-27
- Zoro # G8323375
- UPC # 662461001332
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 5/8 in |
Width | 2 3/16 in |
Length | 5 7/8 in |
Overall Length | 5.875 in |
Overall Width | 2.187 in |
Bore Diameter | 1 11/16 in |
Overall Height | 4.625 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Compatible Frame Sth 30 Thru 31-12 Dzu, Housing Material Stainless Steel, Included Bearing UCX09-27, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 4.625 in, Overall Length 5.875 in, Overall Width 2.187 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel 3/8" Hose I.D, 1/4" Thread (1240604K)
- DAYTON CX120 Cogged V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FJ30)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-75-11)
- DANA UNIVERSAL JOINT STRAP KIT (1210/1310/1330 SERIES) (2-70-18X)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-012 (125010 WSTU-SC-012)
- Sealmaster Take-Up Bearings