Shop All Pillow Block Bearings
Sealmaster
PillowBlock SB Bearing, Taprd Rlr, 2-15/16
Mfr # RPB 215-2
Zoro # G7918461
product price: $1,284.99
/ea
Free Shipping & Returns
$1,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RPB 215-2
- Zoro # G7918461
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 15/16 in |
Dimension L | 4 3/4 in |
Dimension B | 11 3/4 in |
Dimension A | 3 1/8 in |
Bolt Size | 3/4 in |
Dimension J | 4 1/2 in |
Dimension E | 1 37/64 in |
Dimension G | 1 3/4 in |
Overall Length | 11.75 in |
Dimension C | 8-1/16 in to 9-11/16 in |
Overall Width | 4.5 in |
Overall Height | 6.375 in |
Dimension D | 3 in |
Dimension H | 6 3/8 in |
Center Height | 3.125 in |
Bore Diameter | 2 15/16 in |
Base Width | 3 in |
Mounting Bolt Size | 3/4 in |
Base Height | 1.75 in |
Mount Hole Center-to-Center Length | 9 11/16 in |
Description
Pillow Block Bearing, Base Height 1.75 in, Base Width 3 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3.125 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 1,750 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 9 11/16 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.500 In D, 36 In (QS 1 1/2 L 36)
- TRITAN Pillow Block Bearing, 25 mm Bore Dia., Ball Insert, 140 mmL (UCP205-16)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (FT-31P-250)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 3/4" (235129)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 3 (RPB 300-2)
- SEALMASTER Pillow Block Bearing, Ball, 15/16" Bore (NP-15)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NP-27)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (MP-27)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NPL-35)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- SEALMASTER Pillow Block Bearing, Ball, 5/8" Bore (NPL-10)
- Sealmaster Pillow Block & Flange Bearings