Shop All Pillow Block Bearings
Sealmaster
PillowBlock SB Bearing, Taperd Rlr, 3-7/16
Mfr # RPB 307-2
Zoro # G8228236
product price: $1,922.99
/ea
Free Shipping & Returns
$1,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 3 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RPB 307-2
- Zoro # G8228236
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3 7/16 in |
Dimension E | 1 37/64 in |
Overall Height | 7.75 in |
Dimension H | 7 15/16 in |
Bolt Size | 7/8 in |
Dimension D | 4 33/64 in |
Dimension B | 13 3/4 in |
Overall Length | 13.75 in |
Dimension J | 5 in |
Overall Width | 5 in |
Dimension C | 10-1/8 in to 11-1/4 in |
Dimension G | 2 1/16 in |
Dimension L | 7/8 in |
Dimension A | 3 3/4 in |
Bore Diameter | 3 7/16 in |
Base Width | 4.125 in |
Mount Hole Center-to-Center Length | 11.25 in |
Center Height | 3.75 in |
Base Height | 2.063 in |
Mounting Bolt Size | 7/8 in |
Description
Pillow Block Bearing, Base Height 2.063 in, Base Width 4.125 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Center Height 3.75 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 1,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 11.25 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pneumatic Valve Positioners (30686037-501)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE2B10Q, Return Line, 10 micron (ZX-FTAE2B10Q)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TMPL-N-3100-SS)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (700196)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1-7/16 in Bore (705379)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/8" Bore (NP-18)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (SRP-20R)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (NP-28)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPK206-19)
- Sealmaster Pillow Block & Flange Bearings