Shop All Pillow Block Bearings
Sealmaster
PillowBlock SB Bearing, Taperd Rlr, 2-7/16
Mfr # RPB 207-2
Zoro # G8298647
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RPB 207-2
- Zoro # G8298647
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Overall Height | 5.625 in |
Bolt Size | 5/8 in |
Dimension C | 6-15/16 in to 8-11/16 in |
Dimension J | 4 in |
Dimension B | 10 3/8 in |
Dimension H | 5 3/4 in |
Dimension A | 2 3/4 in |
Dimension L | 3 15/16 in |
Dimension E | 1 in |
Overall Length | 10.375 in |
Dimension G | 1 5/8 in |
Dimension D | 3 13/32 in |
Overall Width | 4 in |
Base Height | 1.625 in |
Center Height | 2.75 in |
Bore Diameter | 2 7/16 in |
Mount Hole Center-to-Center Length | 8 11/16 in |
Base Width | 2.75 in |
Mounting Bolt Size | 5/8 in |
Description
Pillow Block Bearing, Base Height 1.625 in, Base Width 2.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2.75 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 2,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 8 11/16 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCT6)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S30)
- CAMOZZI Pressure Regulator N Series (N1204-R10)
- DAYTON 5L760 V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (5L760)
- SEALMASTER PillowBlock SB Bearing, Tapered Rlr, 2-1/2 (RPB 208-2)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NPL-31)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1-7/16 in Bore (705379)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPD-19 (NPD-19)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (MP-27)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 3/4 in Bore (705372)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCT5)
- Sealmaster Pillow Block & Flange Bearings