Shop All Pillow Block Bearings
Sealmaster
PillowBlock SB Bearing, Taperd Rlr, 2-3/16
Mfr # RPB 203-2
Zoro # G8462772
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RPB 203-2
- Zoro # G8462772
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Dimension A | 2 1/2 in |
Overall Height | 5.125 in |
Dimension E | 1 19/64 in |
Bolt Size | 5/8 in |
Dimension H | 5 1/8 in |
Dimension G | 1 7/16 in |
Overall Width | 3.75 in |
Overall Length | 9.625 in |
Dimension B | 9 5/8 in |
Dimension L | 3 5/8 in |
Dimension J | 3 3/4 in |
Dimension D | 2 9/16 in |
Dimension C | 6-11/16 in to 7-15/16 in |
Base Height | 1.438 in |
Bore Diameter | 2 3/16 in |
Center Height | 2.5 in |
Mounting Bolt Size | 5/8 in |
Base Width | 2.563 in |
Mount Hole Center-to-Center Length | 7 15/16 in |
Description
Pillow Block Bearing, Base Height 1.438 in, Base Width 2.563 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 15/16 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL MotorBrushesfor275285395/595 (90930-05)
- TITAN HD Motor Dual Run Cap, 35/3 MFD, 440V, Round (PRCFD353A)
- DODGE 1615 X 1 3/8-KW Taper Lock Bushing (119054 1615 X1-3/8)
- MEGADYNE MULTI-RIB POLY-V R280J 1X5 (280J5)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (MP-20)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-15/16 in Bore, 7-7/8 to 10-1/8 in L Bolt Center-to-Center (701881)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (SRP-19)
- SEALMASTER Pillow Block Bearing, Ball, 1-13/16" Bore (NP-29)
- SEALMASTER Pillow Block Bearing, Ball, 5/8" Bore (NP-10)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, SP-39 (SP-39)
- CLESCO 1 3/8 In Bore-Set Screw Type Mounted Ball Bearing - Pillow (PBCM-BS-137)
- Sealmaster Pillow Block & Flange Bearings