Shop All Pillow Block Bearings
Sealmaster
PillowBlock SB Bearing, Taperd Rlr, 1-3/16
Mfr # RPB 103-2
Zoro # G8075803
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RPB 103-2
- Zoro # G8075803
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension G | 7/8 in |
Dimension C | 4-9/16 in to 4-15/16 in |
Overall Width | 2.75 in |
Dimension E | 6 23/32 in |
Dimension H | 3 1/8 in |
Bolt Size | 1/2 in |
Overall Height | 3.125 in |
Dimension B | 6 1/4 in |
Overall Length | 6.25 in |
Dimension L | 2 1/4 in |
Dimension J | 2 3/4 in |
Dimension A | 1 1/2 in |
Dimension D | 1 7/8 in |
Mount Hole Center-to-Center Length | 4 15/16 in |
Bore Diameter | 1 3/16 in |
Mounting Bolt Size | 1/2 in |
Center Height | 1.5 in |
Base Height | 0.875 in |
Base Width | 1.875 in |
Description
Pillow Block Bearing, Base Height 0.875 in, Base Width 1.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1.5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 15/16 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union, 1/4 In, Tube, Brass, PK10 (88040-04)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- TIMKEN Radial Bearing, Open, 30mm Bore (306K)
- REINZ Crankshaft Seal Kit, 19-10080-01 (19-10080-01)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-19T (NP-19T)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NP-35)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (MP-24)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (MP-20)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NPL-24)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-115D1)
- Sealmaster Pillow Block & Flange Bearings